Abbotsford
sie3rt29161bd00

SIEMENS 3RT29161BD00 SURGE SUPP VARIS127-240VAC CONT 3RT2.1

Price $42.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT29161BD00

Description

Surge suppressor, varistor, AC 127...240V, DC 150...250V, f. cont. relays a. motor cont. sz s00

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor Type 3RT & 3RH Accessory
Voltage Rating 127 - 240 VAC, 150 - 250 VDC Dimensions 46 mm H x 28 mm W
Mounting Clip-On Environmental Conditions 80 - 40 °C Storage Temperature
Temperature Rating 60 - 25 °C For Use With S00 Contactors
Standards CSA Certified, CCC Certified, CE Certified, RoHS Compliant, UL Listed Application Surge suppressor
UPC 662643918397

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok