Abbotsford
sie3rt29161cb00

SIEMENS 3RT29161CB00 SURGE SUPP RC24-48VAC CONT 3RT2.1

Price $42.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT29161CB00

Description

Surge suppressor, rc coupling, AC 24...48V, DC 24...70V, f. cont. relays a. motor cont. sz s00

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor with RC Element Type 3RT & 3RH Accessory
Voltage Rating 24 - 48 VAC, 24 - 70 VDC Dimensions 46 mm H x 28 mm W
Mounting Clip-On Environmental Conditions 80 - 40 °C Storage Temperature
Temperature Rating 60 - 25 °C For Use With S00 Contactors
Standards CSA Certified, CCC Certified, CE Certified, RoHS Compliant, UL Listed Application Surge suppressor
UPC 662643918427

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok