Abbotsford
sie3rt29161cc00

SIEMENS 3RT29161CC00 SURGE SUPP RC48-127VAC CONT 3RT2.1

Price $42.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT29161CC00

Description

ACC_SWITCH 3RT2916-1CC00-Suppressor, RC Element 48-127VAC,S00

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor with RC Element Type 3RT & 3RH Accessory
Voltage Rating 48 - 127 VAC Dimensions 46 mm H x 28 mm W
Mounting Clip-On Environmental Conditions 80 - 40 °C Storage Temperature
Temperature Rating 60 - 25 °C For Use With S00 Contactors
Standards CSA Certified, CCC Certified, CE Certified, RoHS Compliant, UL Listed Application Surge suppressor
UPC 662643918434

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok