Abbotsford
sie3rt29261bb00

SIEMENS 3RT29261BB00 Sirius Surge Suppressor Surge Suppressor

Price $51.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT29261BB00

Description

SIRIUS Surge suppressors without LED. For plugging onto the front side of the contactors (prior to mounting of the auxiliary switch block). For size-S0 3RT2 and 3RH2 contactors.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor Type Varistor
Voltage Rating 24 - 48 V Mounting Clip-On
Environmental Conditions 80 - 40 °C Temperature Rating -25 to 60 °C
For Use With 3RH2, 3RT2.1 Contactors Standards UL Listed, CSA, CE Certified, CCC Marked
Application Surge Suppressor UPC 662643920666

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok