Abbotsford
sie3rt29261cb00

SIEMENS 3RT29261CB00 SURGE SUPP RC24-48VAC CONT 3RT2.2

Price $64.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT29261CB00

Description

Surge suppressor, rc coupling, AC 24...48V, DC 24...70V, for motor contactors sz s0

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor with RC Element Type 3RT & 3RH Accessory
Voltage Rating 24 - 48 VAC Dimensions 30 mm W x 19 mm H
Mounting Clip-On Environmental Conditions 80 - 40 °C Storage Temperature
Temperature Rating -25 °C For Use With S0 Contactors
Standards CSA Certified, CCC Certified, CE Certified, RoHS Compliant, UL Listed Application Surge suppressor
UPC 662643920710

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok