Abbotsford
sie3rt29261cc00

SIEMENS 3RT29261CC00 SURGE SUPP RC48-127VAC CONT 3RT2.2

Price $64.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT29261CC00

Description

ACC_SWITCH 3RT2926-1CC00-Suppressor, RC Element 48-127VAC,S0

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor with RC Element Type 3RT & 3RH Accessory
Voltage Rating 48 - 127 VAC Dimensions 30 mm W x 19 mm H
Mounting Clip-On Environmental Conditions 80 - 40 °C Storage Temperature
Temperature Rating -25 °C For Use With S0 Contactors
Standards CSA Certified, CCC Certified, CE Certified, RoHS Compliant, UL Listed Application Surge suppressor
UPC 662643920727

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok