Abbotsford
sie3rt29261cd00

SIEMENS 3RT29261CD00 SURGE SUPP RC127-240VAC CONT 3RT2.2

Price $64.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT29261CD00

Description

3RT2926-1cd00 3rt-AC 127...240V, DC 150...250V, for motorcontactor size s0

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor with RC Element Type 3RT & 3RH Accessory
Voltage Rating 127 - 240 VAC, 150 - 250 VDC Dimensions 30 mm W x 19 mm H
Mounting Clip-On Environmental Conditions 80 - 40 °C Storage Temperature
Temperature Rating -25 °C For Use With S0 Contactors
Standards CSA Certified, CCC Certified, CE Certified, RoHS Compliant, UL Listed Application Surge suppressor
UPC 662643920734

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok