Abbotsford
sie3rt29261jj00

SIEMENS 3RT29261JJ00 SURGE SUPP VARIS LED24-48VAC CONT 3RT2.2

Price $66.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT29261JJ00

Description

SIRIUS Surge suppressor for SZ-S0 motor contactor with LED varistor and clip-on mounting and in any position. -25 to 60°C Operating temperature.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor with Varistor Type 3RT & 3RH Accessory
Voltage Rating 24 - 48 VAC, 12 - 24 VDC Dimensions 30 mm W x 19 mm H
Mounting Clip-On Environmental Conditions 80 - 40 °C Storage Temperature
Temperature Rating 60 - 25 °C For Use With S0 Contactors
Standards CSA Certified, CCC Certified, CE Certified, UL Listed Application Surge suppressor
UPC 662643920789

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok