Abbotsford
sie3ra23168xb302ab0

SIEMENS 3RA2316-8XB30-2AB0 TERM SPR LOAD REV CONT9A 3P 24VAC 50/60 Hz

Price $497.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RA2316-8XB30-2AB0

Description

REV. COMB., AC3, 4KW/400V AC24V, 50/60HZ, 3-POLE, SZ S00 SPRING-LOADED TERMINAL ELECTR. AND MECH. INTERLOCK

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Combination Contactor Assembly Type Reversing
Coil Voltage 24 VAC Power Rating 4 kW at 400 V
Phase 3 Contact Rating A600 / Q600~~
Number of Poles 3 Terminal Connection Spring Loaded
Mounting Type Screw and Snap-On Amperage Rating 9 A
Frequency Rating 50/60 Hz Frame Size S00
Temperature Rating -25 to 60 °C Standards CSA Certified, UL Listed
Application Reversing Contactor UPC 662643898477

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok