Abbotsford
sie3rt26281af05

SIEMENS 3RT26281AF05 CONT CAP 3P 400V 33kVar110V AC-6B 1NO2NC SCR S0

Price $913.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT26281AF05

Description

CONTACTOR, AC-6B, 33KVAR/400V, 1NO+2NC, 110 V AC 50HZ 3-POLE, SIZE S0 SCREW TERMINAL

Specifications

Brand Name Siemens Item Name Contactor
Power Rating 33 kVAR at 400 V Contact Configuration 1 NO, 2 NC
Number of Poles 3 Terminal Connection Screw
Voltage Rating 110 V Frequency Rating 50 Hz
Frame Size S0 Temperature Rating 40 - 60 °C
UPC 804766160486

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok