Abbotsford
cthoptrmtkit9000x

EATON 10 ft Eaton Cutler-Hammer OPTRMT-KIT-9000X Remote Mnting Kit Cable for Keypad

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:OPTRMT-KIT-9000X

Description

Keypad Remote Mounting Kit—This option is used to remote mount the SVX9000 keypad. The footprint is compatible to the SV9000 remote mount kit. Includes 10 ft cable, keypad holder and mounting hardware.

Specifications

Brand Name Eaton Item Name Keypad Remote Mounting Kit
Type Power PCB Dimensions 13.5 in L x 9 in W x 2 in H
For Use With SVX9000 Keypad Standards UL Listed
Application For Electrical Assemblies, Panels and EOEMs UPC 782116152933

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok