Abbotsford
cthdg132017fbc21c

EATON DG1-32017FB-C21C 17.5Amp 3.7kW 5HP 208-240V Eaton PowerXL Series - DG1 General Purpose Drive

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-32017FB-C21C
Documents Documents

Description

Powerâ„¢ Series-1 General purpose variable frequency drive with LCD display, three-phase mains connection, coated printed circuit boards and internal RFI filter. Specifically designed for modern, sophisticated applications: In fact, energy-saving algorithms, high short-circuit values and a heavy-duty design all enable them to provide maximum efficiency, safety and reliability. IP21 or NEMA-1 degree of protection.

Specifications

Brand Name Eaton Item Name Variable Frequency Drive
Type Power XL Voltage Rating 230 V
Amperage Rating 17.5 A Power Rating 3.7 kW
HP Rating 5 hp Phase 3
Dimensions 21 x 1 x 15 in Series/Model Power
Display LCD (Graphical) Material Coated Board
Enclosure Type IP21, Type 1, Frame 2 Includes Brake Chopper
Standards EN ISO 13849-1, EN 62061, cUL Listed, IEC 61508, UL Listed, UL 508C, RoHS Compliant, GoST-R, CE, C-Tick Certified Application Commercial, Institutional Buildings, Structures
UPC 786685886060
This website uses cookies to ensure you get the best experience on our website. Read more
Ok