×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthdg1349d0fbc21c

EATON DG1-349D0FB-C21C DG1 480V FR1 N1 7.5HP12A VT w/BC

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-349D0FB-C21C
Documents Documents

Description

Eaton PowerXL Series DG1 Drive, 480V FR1 , N1, 7.5HP (12A) VT W/ BC.

Specifications

Brand Name Eaton Item Name Variable Frequency Drive
Type Variable frequency drive Voltage Rating 480 V
HP Rating 7.5 hp Dimensions 28 x 14.7 x 16.8 in
Series/Model PowerXL Includes Brake Chopper
Standards Contact Manufacturer,Contact Manufacturer UPC 786685878782

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok