×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthdg134038fbc21c

EATON DG1-34038FB-C21C 38Amp 18kW 25HP 460V Eaton PowerXL Series - DG1 General Purpose Drive

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-34038FB-C21C
Documents Documents

Description

Powerâ„¢ Series-1 General purpose variable frequency drive with LCD display, three-phase mains connection, coated printed circuit boards and internal RFI filter. Specifically designed for modern, sophisticated applications: In fact, energy-saving algorithms, high short-circuit values and a heavy-duty design all enable them to provide maximum efficiency, safety and reliability. IP21 or NEMA-1 degree of protection.

Specifications

Brand Name Eaton Item Name Variable Frequency Drive
Type 25 hp Voltage Rating 575 V
Amperage Rating 38 A Power Rating 18 kW
HP Rating 25 hp Phase 3
Dimensions 27.5 x 11.5 x 16 in Series/Model Power
Display LCD (Graphical) Material Coated Board
Enclosure Type IP21, Type 1, Frame 4 Includes Brake Chopper
Standards EN ISO 13849-1, UL 508C, UL Listed, EN 61800-5-1, EN 61800-3, IEC 61508, cUL Listed, EN 62061, RoHS Compliant, GoST-R, CE, C-Tick Certified UPC 786685878928
This website uses cookies to ensure you get the best experience on our website. Read more
Ok