Abbotsford
cthdg134140fbc21c

EATON DG1-34140FB-C21C 140Amp 75kW 100HP 460V Eaton PowerXL Series - DG1 General Purpose Drive

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-34140FB-C21C
Documents Documents

Description

Powerâ„¢ Series-1 General purpose variable frequency drive with LCD display, three-phase mains connection, coated printed circuit boards and internal RFI filter. Specifically designed for modern, sophisticated applications: In fact, energy-saving algorithms, high short-circuit values and a heavy-duty design all enable them to provide maximum efficiency, safety and reliability. IP21 or NEMA-1 degree of protection.

Specifications

Brand Name Eaton Item Name Variable Frequency Drive
Type 100 hp Voltage Rating 230 V
Amperage Rating 140 A HP Rating 100 hp
Phase 3 Dimensions 43.5 x 17 x 14.5 in
Series/Model Power Display LCD (Graphical)
Material Coated Board Enclosure Type IP21, Type 1
Includes Brake Chopper Standards EN ISO 13849-1, UL 508C, IEC 61508, EN 62061, cUL Listed, UL Listed, GoST-R, RoHS Compliant, C-Tick, CE Certified
Application Electrical Assemblies and EOEMs UPC 786685900650
This website uses cookies to ensure you get the best experience on our website. Read more
Ok