Abbotsford
cthdg134170fnc21c

EATON DG1-34170FN-C21C DG1 480V FR5 N1 125HP170A CT 150HP 205A VT

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-34170FN-C21C
Documents Documents

Description

Eaton PowerXL DG1 variable frequency drive, 380-500V input 90 kW 125 Hp CT 3PH 50/60 Hz 170A output IP21/type 1 enclosure FR6 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots

Specifications

Brand Name Eaton Item Name Variable Frequency Drive
Type Variable frequency drive Voltage Rating 400 V
Amperage Rating 90 A Power Rating 90 kW
Phase 3 Dimensions 44 x 18 x 2 in
Series/Model PowerXL Display LCD (Graphical)
Interface EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots Material Coated Board
Enclosure Type IP21, Type 1, Frame 6 Includes EMC Filter, DC Choke
Standards EN 61800-5-1, EN ISO 13849-1, EN 62061, EN 61800-3, cUL Listed, UL 508C, IEC 61508, UL Listed, GoST-R, RoHS Compliant, C-Tick, CE Certified Application Commercial, Institutional Buildings, Structures
UPC 786685878850

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok