Abbotsford
cthls11s

400V 4Amp Eaton Moller Snap Limit Switch, Round Plunger

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:266105

Specifications

Brand Name Eaton Item Name Safety Position Switch
Type Rounded Plunger Voltage Rating 400 V
Contact Configuration 1 NO/1 NC Dimensions 31 mm W x 33.5 mm D x 76 mm H
Amperage Rating 6 A at 24/220/230/240 VAC, 4 A at 380/400/415 VAC, 3 A at 24 VDC, 0.6 A at 110 VDC, 0.3 A at 220 VDC Conductor Size (1) 0.5 - 2.5 mm² Solid, (1) 0.5 - 1.5 mm² Flexible
Material Plastic Color/Finish Yellow
Degree of Protection IP66, IP67 Connection Type Cage Clamp
Temperature Rating -25 to 70 °C Standards EN 50047 Form B, IEC/EN 60947

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok