×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbca422m

ABB CA4-22M 2NO/2NC Front Mounted Auxiliary Contact Block

Price $57.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CA4-22M

Description

The auxiliary contact blocks are used for the operation of auxiliary circuits and control circuits for standard industrial environments.Types of auxiliary contact blocks for front mounting:• CA4 1 or 4-pole block, with instantaneous N.O., N.C. contacts• CC4 1-pole block, with N.O. leading contact or N.C. lagging contact• CAT4 2-pole block, with instantaneous N.O. + N.C. contacts and A1 / A2 coil terminal connection on front face.Select the 4-pole auxiliary contact blocks CA4-..E, CA4-..M, CA4-..U or CA4-..N type, according to the contactor or contactor relay type for compliance with the standard requirements (see "Terminal marking and positioning").Types of auxiliary contact blocks for side mounting:• CAL4 2-pole block, with instantaneous N.O. + N.C. contacts.For clipping onto the right- and/or left-hand side of the contactors. The auxiliary contact blocks are equipped with screw type connecting terminals delivered open, protected against accidental direct contact and bear the corresponding function marking.

Specifications

Brand Name ABB Item Name Auxiliary Contact Block
Type Contactors Voltage Rating 24 - 690 V
Contact Configuration 2 NO, 2 NC Number of Poles 4
Series CA4 Amperage Rating 2 - 6 A at 127 - 690 VAC, 0.1 - 6 A at 24 - 600 VDC
Enclosure Standard IP20 Terminal Type Screw
Mounting Type Front Dimensions 43 mm W x 39.5 mm D x 43 mm H
For Use With AF09, AF12, AF16 Contactors Standards ABS 15-GE1349500-PDA_90682247, BV 2634H24900B0, CB SE-76635M1, CCC_2013010304651497, UL_20180227_E252354_3_1, CE 1SBD250007U1000, DNV-GL_TAE00001BV-3, EAC_RU C-FR ME77 B03391, LRS_1300087E1, RINA_ELE084013XG, RMRS_1802703280, RoHS 1SBD250007U1000, UL 20091128-E252354-3-1, E252354 Certified
Application For Operation of Auxiliary Circuits and Control Circuits for Standard Industrial Environments UPC 804325559799

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok