Abbotsford
abbca422u

ABB CA4-22U 2NO/2NC Auxiliary Contact Block

Price $60.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CA4-22U

Description

2 NO and 2 NC front mounted instantaneous auxiliary contact block for AF09-AF16 contactors

Specifications

Brand Name ABB Item Name Auxiliary Contact Block
Voltage Rating 24 - 690 V Contact Configuration 2 NO, 2 NC
Number of Poles 4 Series CA4
Amperage Rating 2 - 6 A at 127 - 690 VAC, 0.1 - 6 A at 24 - 600 VDC Enclosure Standard IP20
Terminal Type Screw Mounting Type Front
Dimensions 43 mm W x 39.5 mm D x 43 mm H For Use With AF09, AF12, AF16 Contactors
Standards ABS 15-GE1349500-PDA_90682247, BV 2634H24900B0, CB SE-76635M1, CCC_2013010304651497, UL_20180227_E252354_3_1, CE 1SBD250007U1000, DNV-GL_TAE00001BV-3, EAC_RU C-FR ME77 B03391, LRS_1300087E1, RINA_ELE084013XG, RMRS_1802703280, RoHS 1SBD250007U1000, UL 20091128-E252354-3-1, E252354 Certificate Application For the Operation of Auxiliary Circuits and Control Circuits for Standard Industrial Environments
UPC 804325560429

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok