×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
entca501

ABB CA5-01 690 Volt Auxiliary Circuit 24 Volt Main Circuit 1 NO/1 NC ABB Front Face Mount Auxiliary Contact Block

Price $22.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CA5-01

Description

1 pole front mounted instantaneous auxiliary contact block with 1 NC contact

Specifications

Brand Name ABB Item Name Auxiliary Contact Block
Type Contactors Voltage Rating 24 V Main, 690 V Auxiliary
Contact Configuration 1 NC Series CA
Size 11x47x32.5mm Enclosure Standard IP40
Terminal Type Screw Mounting Type Front Face
Dimensions 32.5 mm L x 11 mm W x 47 mm H For Use With A9 - A40, T9, TAL9 - T40, TAL40, A45 - A110, AF45, AF110, AE45 - AE75, TAE45 - TAE75 Across The line Contactor
Standards CSA, cUL, CE Certified, GOST, RINA, IEC 60947-5-1 and VDE 0110, RoHS Compliant Application For Contactors
UPC 662019881287

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok