SIEMENS 3RH29211DA11 Sirius Auxiliary Switch Block 1 NO, 1 NC S0 Size Front Mount Screw Terminal
Description
Laterally mountable auxiliary switch blocks mounting on the right or on the left. For use with size S0 and S2 3RT2 contactors.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Lateral |
Voltage Rating | 230 V | Contact Configuration | 1 NO, 1 NC |
Contact Rating | 6 kV | Size | S0 |
Amperage Rating | 6 A | Terminal Type | Screw |
Mounting Type | Front | UPC | 662643908497 |
Packages
1 - UNIT - 1 |