SIEMENS CANADA HA265678 400-1200A Auxiliary Contact Kit
Description
Auxiliary contact. Disconnect switch.
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Auxiliary Contact Kit | Voltage Rating | 125/250 VAC, 28 VDC |
Contact Configuration | 2 NO, 2 NC | Type | Heavy Duty, Double Throw Switch |
Amperage Rating | 400 - 1200 A | Frequency Rating | 60 Hz |
Dimensions | 4 in W x 5.2 in H | Temperature Rating | -20 to 120 °F |
Standards | UL 98 Listed, CSA Certified | Application | For Enclosed Safety Switch, Indoor |
UPC | 783643173743 |
Packages
1 - UNIT - 1 |