Abbotsford
abbvm4

ABB VM4 Mechanical Interlock Unit

Price $23.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:VM4

Description

The VM mechanical interlock units are designed for the interlocking of two AF contactors.When mounted between two contactors, the VM mechanical interlock unit prevents one of the contactors from closing as long as the other contactor is closed.The mechanical interlock units VM4 and VM96-4 include 2 fixing clips (BB4).

Specifications

Brand Name ABB Item Name Mechanical Interlock
Type Contactors Dimensions 20 mm W x 10 mm D x 19.8 mm H
For Use With AF09, AF12, AF16, AF26, AF30, AF38 Block Contactors Standards cUL, RINA, RoHS Compliant
Application Accessory for block contactors UPC 804325546218

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok