EATON C25DNF340A 3 Pole 40Amp 120V Coil Cutler-Hammer Definite Purpose Contactor
Description
Type C25 contactor feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. This ampere rated devices is well suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Non-Reversing, Open | Coil Voltage | 110 - 120 VAC at 50/60 Hz |
Full Load Current | 40 A Inductive/50 A Resistive | Number of Poles | 3 |
Terminal Connection | Box Lugs (Posidrive Setscrew) and Quick Connect (Side-By-Side) | Dimensions | 3.3500 IN X 2.4000 IN X 3.7500 IN |
Amperage Rating | 40 A | Frequency Rating | 50/60 Hz |
Frame Size | 15-50 A, Two and Three Pole | Standards | UL Listed, CSA Certified |
Application | For Motor and Power Control Equipment | UPC | 782116300662 |
Packages
1 - UNIT - 1 |