×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbdp30c2p2

ABB DP30C2P-2 30Amp 208/240VAC 2-Pole Type DP Non-Reversing Definite Purpose Contactor

Price $23.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DP30C2P-2

Description

Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration

Specifications

Brand Name ABB Type Contactors
Coil Voltage 208 V Standards UL, CSA
Application Designed for HVAC and refrigeration equipment operation and control UPC 662019755526

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok