×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxtce040d00t

3-Pole 24V 40Amp Frame D Full Voltage Non Reversing Contactor

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTCE040D00T

Description

Eaton XT IEC contactor, 40A, 24 Vac, 50-60 Hz, 0NO-0NC, 40A, Frame D, 55 mm, 50-60 Hz, 3, 5, 7.5/ 10, 15, 30, 40 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, Full voltage non-reversing contactor

Specifications

Brand Name Eaton Item Name IEC Contactor
Type Non-Reversing Coil Voltage 24 VAC at 50/60 Hz
Contact Configuration 0 NO, 0 NC Number of Poles 3
Terminal Connection Screw Dimensions 2 x 4 x 3-1/2 in
Amperage Rating 40 A Frequency Rating 50/60 Hz
HP Rating 3, 5, 7.5/10, 15, 30, 40 hp Frame Size 55 mm
Standards CE, CSA Certified, RoHS Compliant, UL Listed, IEC 60947, EN 60947 Application Electrical Assemblies, Panels and EOEMs
UPC 015082777702

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok