EATON XTCE185L22A CONT W/ AUX CONT
Description
The International electrotechnical commission (IEC) developed short-circuit performance criteria for contactors and starters called Type 1 coordination and Type 2 coordination. This defines motor controller protection levels following a short-circuit fault. In order to achieve this performance, the combination of a motor controller (contactor or starter) and short-circuit protective device (manual motor protector).
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage, Non-Reversing | Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Power Rating | 55 kW at 220/230 V, 90 kW at 380/400 V, 110 kW at 415 V, 175 kW at 660/690 V, 108 kW at 1000 V | Phase | 3 |
Contact Configuration | 2 NO, 2 NC | Number of Poles | 3 |
Terminal Connection | Screw | Mounting Type | DIN Rail, Panel |
Series/Model | FVNR | Voltage Rating | 600 VAC |
Amperage Rating | 185 A | Frequency Rating | 50/60 Hz |
HP Rating | 50 hp at 200 V, 60 hp at 230 V, 125 hp at 460 V, 150 hp at 575 V for 3 Phase | Frame Size | L |
Degree of Protection | IP20 | Temperature Rating | -25 to 50 °C |
Standards | ATEX, CE, CSA Certified, IEC/EN 60947, UL Listed, RoHS Compliant, CCC Certified | UPC | 782116351824 |
Packages
1 - UNIT - 1 |