×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbaf40300013

ABB AF40-30-00-13 100-250V 50/60HZ-DC AF40 Series Contactor

Price $181.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SBL347001R1300

Description

AF40 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Full Load Current 41 A Power Rating 11 - 22 kW
Phase 1/3 Contact Configuration 3 NO
Contact Rating 45 A Number of Poles 3
Terminal Connection Screw Dimensions 111 mm L x 55 mm W x 125.5 mm H
Mounting Type DIN Rail Voltage Rating 100 - 250 VAC/VDC
Amperage Rating 25 - 45 A Frequency Rating 50/60 Hz
HP Rating 3 - 25 hp Conductor Size 10-2 AWG
Degree of Protection IP10, IP20 NEMA Rating NEAM 2
Temperature Rating -40 to 70 °C Environmental Conditions 3000 m Altitude
Standards RoHS Compliant, UL E312527, UL Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok