ABB AF12R-30-22-11 11Amp 20-60VDC 24-60VAC 3-Pole AF12 Series Reversing Contactor
Description
3Pole, Reversing, 11A, 20-60VDC/24-60vAC, 2NO, 2NC
Specifications
Brand Name | ABB | Item Name | IEC Contactor |
Type | Reversing | Coil Voltage | 20 - 60 VDC, 24 - 60 VAC |
Contact Configuration | 2 NO, 2 NC | Number of Poles | 3 |
Terminal Connection | Screw | Amperage Rating | 11 A |
Frequency Rating | 50/60 Hz | HP Rating | 1 hp at 120 V, 2 hp at 240 V (1-Phase), 3 hp at 200 - 240 V, 7.5 hp at 440 - 480 V, 10 hp at 550 - 600 V (3-Phase) |
Standards | CE, cULus Listed | Application | Used for Controlling Power Circuits Up to 600 VAC and 240 VDC and Mainly Used for Controlling 3-Phase Motors |
UPC | 804325862417 |
Packages
1 - UNIT - 1 |