Abbotsford
abbaf16301013

ABB AF16-30-10-13 30Amp 3-Pole 100-250VAC/DC 1NO AF16 Series Non-Reversing Across The Line Contactor

Price $93.17 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF16-30-10-13

Description

AF16 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name Non-Reversing Contactor
Type Non-Reversing Coil Voltage 100 -250 VAC
Power Rating 4 kW at 220/230/240 V, 7.5 kW at 380/400 V, 9 kW at 415/440/500/690 V Phase 1 or 3
Contact Configuration 3 NO, 1 NO Number of Poles 3
Terminal Connection Screw Dimensions 45 mm W x 77 mm D x 86 mm H
Mounting Type Front and Side Series/Model AF16
Voltage Rating 690 VAC Amperage Rating 30 A
Frequency Rating 50/60 Hz HP Rating 0.5 hp at 230 V at 1 Phase, 3 hp at 230/240 V, 10 hp at 460/480 V at 3 Phase, 15 hp at 575/600 V at 3 Phase
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Environmental Conditions ­60 to 80 °C Standards cUL Listed, RoHS Compliant
Application For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads UPC 804325538565

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok