Abbotsford
abbaf30300013

ABB AF30-30-00-13 27Amp 100-250V 50/60HZ-DC 3-Pole AF30 Series Contactor

Price $126.87 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF30-30-00-13

Description

3 poles 50 amperes non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts. 86 millimiters depth x 86 millimiters height x 45 millimiters width.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Non-Reversing Coil Voltage 100 - 250 VAC/VDC
Power Rating 9 kW at 220/230/240 V, 15 kW at 380/400/415 V, 18.5 kW at 440/500/690 V Phase 1 or 3
Contact Configuration 3 NO Main Number of Poles 3
Terminal Connection Screw Dimensions 86 mm L x 45 mm W x 86 mm H
Voltage Rating 690 VAC Amperage Rating 37/42/50 A at 690 V (1-Phase), 33 A at 220/230/240 V, 32 A at 380/400/440 V, 28 A at 500 V, 21 A at 690 V (3-Phase)
Frequency Rating 50/60 Hz HP Rating 10 hp at 220 - 240 VAC, 20 hp at 440 - 480 VAC, 25 hp at 550 - 600 VAC, 2 hp at 120 VAC, 10 hp at 200 - 208 VAC, 5 hp at 240 VAC
Degree of Protection IP20 Temperature Rating -40 to 70 °C
Environmental Conditions -60 to 80 °C Storage Standards cUL Listed, CB, CCC, CE Certified, DNV, EAC, RINA, RoHS Compliant
Application Mainly used for Controlling 3 Phase Motors, Non-Inductive or Slightly Inductive Loads UPC 804325538800

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok