Abbotsford
abbaf38300013

ABB AF38-30-00-13 50Amp 100-250V 50/60HZ-DC AF38 Series Contactor

Price $177.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF38-30-00-13

Description

AF38 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Non-Reversing Coil Voltage 100 - 250 VAC/VDC
Full Load Current 32 A Power Rating 11 kW at 220/230/240 V, 18.5 kW at 380/400 V, 22 kW at 415/440/500/690 V
Phase 1 or 3 Contact Configuration 3 NO Main
Number of Poles 3 Terminal Connection Screw
Dimensions 45 mm W x 86 mm D x 86 mm H Mounting Type Front and Side
Series/Model AF38 Voltage Rating 690 VAC
Amperage Rating 50 A Frequency Rating 50/60 Hz
HP Rating 5 hp at 240 VAC, 2 hp 120 VAC (1-Phase), 10 hp at 220/240 VAC, 25 hp at 440/480 VAC, 30 hp at 550/600 VAC, 10 hp at 200/208 VAC (3-Phase) Degree of Protection IP20
Temperature Rating -25 to 60 °C Environmental Conditions -60 to 80 °C Storage Temperature
Standards UL Listed, IEC, CSA Certified Application For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads
UPC 804325527354

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok