×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieclm0e03120

SIEMENS CANADA CLM0E03120 100Amp 120V Siemens Contractor Lighting, Magnetically Held

Price $1,371.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CLM0E03120
Documents Documents

Description

Contactor Ltg M-held,100a,3no,opn,120v,

Specifications

Brand Name Siemens Item Name Lighting Contactor
Contact Configuration 3 NO Number of Poles 3
Dimensions 4.78 in W x 6.98 in D x 6.86 in H Voltage Rating 120 V
Amperage Rating 100 A UPC 754554246864

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok