×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec123c054a

ABB 123C054A 0.46-0.51Amp 1-Phase; 0.41-0.45Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $32.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C054A

Description

Overload Relay Heater, Class 20, 0.46-0.51A 1-Phase; 0.41-0.45A 3-Phase, NEMA 1.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 0.46 - 0.51 A, 0.41 - 0.45 A
Phase 1, 3 Series/Model CR123C Series
NEMA Rating NEMA 1 UPC 783166308646

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok