×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec123h103b

ABB 123H103B 1 Phase 8.95Amp GE Controls Relay Heater

Price $23.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123H103B

Description

Overload Relay Heater, 8.95A Max Full-Load, for CR101H Series Starter.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Standard Voltage Rating 115/230/277 VAC
Full Load Current Rating 8.95 A Phase 1
Dimensions 1-3/4 in L x 1 in W x 1/2 in H Frequency Rating 25/60 Hz
HP Rating 3/4, 1 hp For Use With CR101H Series Starter

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok