SIEMENS CANADA SMFH48 Siemens SMFH48 Manual Control Heater Element for 10.9-12.1Amp Full Load Motor
Description
Manual control heater elements, Class SMF.
Specifications
Brand Name | Siemens | Sub Brand | Heaters |
Item Name | Heater Element | Type | Solder Pot |
Voltage Rating | 600 V | Full Load Current Rating | 10.9 - 12.1 A |
Series/Model | SMF | Frequency Rating | 60 Hz |
For Use With | Thermal Overload Relays, Magnetic Motor Starters and Motor Controls, 1-Phase and Poly Phase Motors | Standards | cUL Listed, CSA Certified |
Application | Single phase and polyphase motors | UPC | 754554259673 |
Packages
1 - UNIT - 1 |