×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siesmfh51

SIEMENS CANADA SMFH51 1 Pole 14-15Amp Siemens SMFH51 CLASS SMF Heater Element

Price $71.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SMFH51
Documents Documents

Description

Manual control heater elements, Class SMF.

Specifications

Brand Name Siemens Sub Brand Heaters
Item Name Heater Element Type Solder Pot
Voltage Rating 600 V Full Load Current Rating 14 - 15 A
Series/Model SMF Frequency Rating 60 Hz
For Use With Thermal Overload Relays, Magnetic Motor Starters and Motor Controls, 1-Phase and Poly Phase Motors Standards cUL Listed, CSA Certified
Application Single phase and polyphase motors UPC 754554259703

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok