EATON XTPE032DCS 65Amp 690V Eaton Motor Protector Base and Trip Unit
Description
The XTPE Electronic MMP provides the selectability, control, and insight options that give panel builders and OEMs the solutions necessary to enhance motor control designs while reducing total costs.
Specifications
Brand Name | Eaton | Item Name | Manual Motor Protector |
Type | Electronic | Amperage Rating | 8 - 32 A |
Frame Size | D | Dimensions | 7-1/2 x 8-1/2 x 2-1/2 in |
Series/Model | XT | Standards | UL 508 Listed, CSA Std. C22.2 Certified |
Application | Commercial, Institutional Buildings, Structures, Safety and Security Systems | UPC | 015081548372 |
Packages
1 - UNIT - 1 |