EATON OSL-LVR1-BK 0.63-1Amp Eaton Frame B XTPR Rotary Manual Motor Protector with Screw Terminals
Description
Horizontal louver faceplate. Used in conjunction with 1-gang outdoor LED step light. Powder-coated cast aluminium with horizontal louver center, flat white corrosion resistant paint body construction. It directs all light downwards, casting a low, even spread of light and adding discreet lighting to decks or outdoor steps. Includes colour matching mounting screws.
Specifications
Brand Name | Cutler Hammer | Sub Brand | Juno |
Item Name | Manual Motor Protector | Type | Rotary, Round |
Voltage Rating | 120 V | Amperage Rating | 0.63 - 1 A |
Frame Size | B | Trip Class | 10 |
Dimensions | 127 mm OD | Series/Model | XT |
Material | Aluminum | Color/Finish | White |
Temperature Rating | -30 °C | Includes | Control Unit |
Standards | CSA Std. C22.2,UL 508 | Application | For Motor and Power Control Equipment |
UPC | 771250586568 |
Packages
1 - UNIT - 1 |