C-H XTPT001BC1 MC STARTER
Description
UL Short circuit rating of eaton open components for use in industrial control panels.
Specifications
Brand Name | Eaton | Item Name | Manual Motor Protector with Thermal and Magnetic Trip |
Voltage Rating | 600 VAC | Amperage Rating | 0.63 - 1 A |
Short-Circuit Current | 20 A | Phase | 3 |
Frame Size | D | Series/Model | XTPT |
Number of Poles | 3 | HP Rating | 1/2 hp at 460 V |
For Use With | Control Panels | Application | Industrial |
UPC | 782116361953 |
Packages
1 - UNIT - 1 |