Abbotsford
cthzm1pkz2

EATON 28979 0.6-1Amp Eaton Moeller Manual Trip Module

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:28979

Description

Standard trip modules ZM-PKZ2 are inserted on the load side of the motor protector disconnect handle. In case of overload or short circuit, the trip module will cause the motor protector switch mechanism to open and disconnect power to the load. Adjustable thermal and magnetic trips set in accordance with the motor FLC. Tamper-proof lids that cover thermal and magnetic settings when the device is on. Ambient compensation. Phase failure sensitivity. Coding accessory to insure insertion of correct module for the motor rating.

Specifications

Brand Name Eaton Item Name Motor Protective Trip Module with Overload Trip
Amperage Rating 0.6 - 1 A Series/Model PKZ 2
HP Rating 1/2 hp at 460/575 V Terminal Connection Plug-In
Standards CE Certified, CSA Certified, IEC Approved, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok