×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbms132063

ABB ELECTRIFICATION CANADA INC MS132-0.63 3P MMP 0.4-0.63A RANGE

Price $108.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MS132-0.63

Description

3 pole, 0.40 to 0.63 amp, UL rated, MS132 manual motor protector

Specifications

Brand Name ABB Item Name Manual Motor Protector
Type Motor starter controls Voltage Rating 690/250 VAC/VDC
Number of Poles 3 Standards CCC Listed, cUL Listed, CE Marked, UL Listed, RoHS Compliant
Application This Device Is Used To Manually Switch On and Off Motors and To Protect Them Reliably and Without the Need For a Fuse From Short-circuits, Overload and Phase Failures UPC 804325530521

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok