Abbotsford
pas7802md

PASS & SEYMOUR 7802-MD 30Amp 600V 2-Pole 1-Phase AC Manual Controller

Price $43.23 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7802MD

Description

Double pole, Single Phase AC Manual Motor Controller 30 amp, 600 watts., Suitable as Motor Disconnect - 10KA @ 600VAC, 30A max Class J fuse.FEATURES and BENEFITS:- High Horsepower rating of 20HP- Gull-wing shaped brass terminal pressure clamps- Constructed of glass-reinforced thermoplastic- UL508 and cULus Listing of individual device and assembled device within enclosure- Heavy-duty zinc-plated steel strap, two brass rivets secure strap to housing- External screw-pressure-plate back and side wire terminal screws unstaked for use with ring terminals

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Motor Controller Type Manual, Toggle Actuated
Voltage Rating 600 V Amperage Rating 30 A
Phase 1 Number of Poles 2
Connection Type Back and Side Wire Operating Cycles 50000
Frequency Rating 60 Hz Mounting Type Box
Temperature Rating -40 to 75 °C Environmental Conditions UL 94 Requirements, V2 Rated Flammability
Dimensions 1.825 in W x 1.753 in D x 2-3/8 in H Standards UL Listed, CSA Certified
Application Commercial and Industrial UPC 785007267655

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok