Abbotsford
cthxtcerencoilca

EATON XTCERENCOILCA 110V 50Hz 120V 60Hz XT Eaton Cutler-Hammer Contactor Replacement Parts - Coil

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTCERENCOILCA

Description

Replacement coil for XT line frame C IEC contactors and starters.

Specifications

Brand Name Cutler Hammer Item Name Coil
Type Frame C Coil Voltage 110/120 V
Frequency Rating 50/60 Hz Dimensions 3.0000 IN X 3.0000 IN X 2.5000 IN
For Use With DILM17, DILM25, DILM32, DILM38, DILMP32, DILMP45 XT Contactor Standards IEC/EN 60947-4-1, UL 508 Listed, CSA-C22.2 No. 14-05 Certified, CE Marking
Application Unknown - Unknown: Undefined UPC 015082811383

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok