ABB 55-501463G003 Size 4 240V GE Controls Coil Replacement
Description
Coil magnet for NEMA rated 300- and 200-Line magnetic contactors and starters. NEMA Sizes 00-7.
Specifications
Brand Name | Emerson | Item Name | Replacement Coil |
Coil Voltage | 240 VAC | Frequency Rating | 60 Hz |
VA Rating | 87 VA | For Use With | NEMA Rated 300 and 200, NEMA 4 Line Magnetic Contactors and Starters |
UPC | 783166423486 |
Packages
1 - UNIT - 1 |