ABB 55-501336G002 Size 3 120V GE Controls Coil Replacement
Description
Coil magnet for NEMA rated 300- and 200-Line magnetic contactors and starters. NEMA Sizes 00-7.
Specifications
Brand Name | GE | Item Name | Magnetic Coil |
Coil Voltage | 220 VAC at 50 Hz, 115 - 120 VAC at 60 Hz | Frequency Rating | 50/60 Hz |
Dimensions | 5 in L x 5 in W x 2 in H | Amperage Rating | 120 A |
VA Rating | 83 VA | For Use With | NEMA Size 00-7 300 and 200 Line Magnetic Contactors and Starters |
Application | For Electrical Distribution and Control | UPC | 783166423196 |
Packages
1 - UNIT - 1 |