Abbotsford
abbps1fsx13

ABB PS-1FSX13 27Amp 3-Phase System proS Type 1 Non-Combination Across The Line Starter

Price $438.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PS-1FSX13

Description

Non-Combination Three Phase Non-Reversing HP Rated Starter, CSA Motor Switching Current 27, Contactor Size AF 30, Type 1, Maximum Motor HP Ratings 200/208V 10, 220/240V 10, 460/480V 20, 575/600V 25, Type 1, AC Coil 100-250V

Specifications

Brand Name ABB Item Name IEC Starter
Type Enclosed, Non-Reversing, Direct-On-Line Coil Voltage 100 - 250 VAC at 50/60 Hz
Amperage Rating 27 A Phase 3
HP Rating 10 hp at 200/208 V, 10 hp at 220/240 V, 20 hp at 460/480V, 25 hp at 575/600 V Dimensions 6-3/4 in W x 6-1/2 in D x 10 in H
Frequency Rating 50/60 Hz Overload Type Adjustable
Trip Class Class 10 Terminal Connection Lug
Conductor Size 14-8 AWG Material Metal
Color/Finish ASA61 Textured Gray Mounting Type Wall
NEMA Rating NEMA 1 Temperature Rating -20 to 40 °C
Standards CAN/CSA C22.2 No. 14-05 UPC 888614477292

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok