ABB PS-2FSX13 52Amp 3-Phase System proS Type 1 Non-Combination Across The Line Starter
Description
Non-Combination Three Phase Non-Reversing HP Rated Starter, CSA Motor Switching Current 52, Contactor Size AF 52, Type 1, Maximum Motor HP Ratings 200/208V 15, 220/240V 20, 460/480V 40, 575/600V 50, Type 1, AC Coil 100-250V
Specifications
Brand Name | ABB | Item Name | IEC Starter |
Type | Enclosed, Non-Reversing, Direct-On-Line | Coil Voltage | 100 - 250 VAC at 50/60 Hz |
Amperage Rating | 52 A | Phase | 3 |
HP Rating | 15 hp at 200/208 V, 20 hp at 220/240 V, 40 hp at 460/480V, 50 hp at 575/600 V | Dimensions | 12 in W x 7 in D x 17 in H |
Frequency Rating | 50/60 Hz | Overload Type | Adjustable |
Trip Class | Class 10 | Terminal Connection | Lug |
Conductor Size | 10-2 AWG | Material | Metal |
Color/Finish | ASA61 Textured Gray | Mounting Type | Wall |
NEMA Rating | NEMA 1 | Temperature Rating | -20 to 40 °C |
Standards | CAN/CSA C22.2 No. 14-05 | UPC | 888614477353 |
Packages
1 - UNIT - 1 |