Abbotsford
gec306dxh002

ABB CR306DXH002 STARTER 2 FVNR ENCL 25HP

Price $1,387.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR306DXH002

Description

Non-reversing Non-combination Three Phase Magnetic Starter with Open type and size 2, 45 A continuous rating, separate control 115 to 120 V, 13 to 27 overload range, 100 maximum fuse and 100 maximum breaker.

Specifications

Brand Name GE Item Name Magnetic Starter
Type Non-Reversing, Non-Combination Control Voltage 115 - 200 V
Amperage Rating 45 A Phase 3
Number of Poles 3 Dimensions 10-1/4 in L x 8-1/4 in W x 7-1/2 in H
Series/Model 300 Series Overload Amperage 13 - 27 A
Maximum Voltage 600 V NEMA Size NEMA 2
NEMA Size-OLD NEMA 2 Enclosure Type Open

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok