×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
geccr306e002laa

ABB CR306E002LAA 120V Starter Full Voltage Non Reversing Size 3

Price $2,187.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR306E002LAA

Description

GE CR306E002LAA CR306 300-Line Type FVNR Full Voltage Non-Combination Non-Reversing NEMA Magnetic Starter, 115 to 120 VAC Coil, 3 Poles, Open. Has an encapsulated coil and a 3-leg overload relay to protect against overloads in all phases. Toolless contactor disassembly allows quick access for inspection and maintenance.

Specifications

Brand Name GE Item Name NEMA Starter
Type Magnetic, Full Voltage, Non-Reversing, Manual Coil Voltage 115 - 120 V
Control Voltage 600 V Amperage Rating 90 A
Phase 3 Number of Poles 3
Dimensions 6.62 in W x 11.62 in H x 6-1/2 in D Series/Model CR306
Frequency Rating 50/60 Hz Trip Class Class 10, 20, 3
NEMA Size NEMA 3 NEMA Size-OLD NEMA 3
Terminal Connection Saddle Clamp Mounting Type Surface
Temperature Rating -20 to 70 °C Includes (1) NO Isolated Contact
Application For Electrical Distribution and Control UPC 783166360668

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok